Disc Spring, Split Wave Springs, PK10
Mfr # WWN075003110S
Zoro # G3334797
product price: $224.99
/pk 10, $22.50/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Material
17-7 PH Stainless Steel
Thickness
0.8 mm
Overall Height
9.1 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWN075003110S
Zoro #
G3334797
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.8 mm
Overall Height
9.1 mm
Max. Outside Dia.
7.5 mm
Min. Inside Dia.
6.98 in
Outside Diameter - Maximum
190.5 mm
Inside Diameter - Minimum
177.3 mm
Details
Item
Split-Wave Disc Spring
System of Measurement
Metric
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Split Wave Springs
Deflection @ Load
0.204 in
Load @ Deflection (Lbs.)
110 lbs
Meets/Exceeds
17-7 PH Condition C, CH-900 AMS-5529
Standards
AMS 5529
Disc Type
Gap Wave
Description
Disc Spring,Split Wave Springs,Stainless Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 7.5mm,Thickness 0.03mm,Overall Height 0.4mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.