Disc Spring, SS, I.D. 0.205 In, PK10
Mfr # BD0100400052S
Zoro # G2978836
product price: $18.19
/pk 25, $0.73/eaSold in multiples of 11 for $200.09
Key Features
System of Measurement
Metric
Material
Stainless Steel
Thickness
0.4 mm
Overall Height
0.6 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD0100400052S
Zoro #
G2978836
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.4 mm
Overall Height
0.6 mm
Max. Outside Dia.
0.394 in
Min. Inside Dia.
0.205 in
Inside Diameter - Minimum
5.2 mm
Outside Diameter - Maximum
10 mm
Compatible Rod Size
5 13/64 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.19 mm
Load @ Deflection (Lbs.)
176N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
328N
Disc Type
Disc Spring
Standards
DIN 2093
Calculated Load @ Flat
328 N
Description
Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.205 In.,Max. Outside Dia. 0.394 In.,Thickness 0.4mm,Overall Height 0.65mm,Load @ Deflection (Lbs.) 176N,Deflection @ Load 0.19mm,Calculated Load @ Flat (Lbs.) 328N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.