Zoro Homepage

Disc Spring, SS, I.D. 0.205 In, PK10

  • Mfr # BD0100500052S

  • Zoro # G2978790


product price: $18.19
/pk 25, $0.73/ea
Sold in multiples of 11 for $200.09

Key Features

System of Measurement
Metric
Thickness
0.5 mm
Overall Height
0.7 mm
Finish
Plain
Type
Metric Disc Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0100500052S
Zoro #
G2978790
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.5 mm
Overall Height
0.7 mm
Max. Outside Dia.
0.394 in
Min. Inside Dia.
0.205 in
Compatible Rod Size
5 13/64 mm
Inside Diameter - Minimum
5.2 mm
Outside Diameter - Maximum
10 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.19 mm
Load @ Deflection (Lbs.)
393N
Calculated Load @ Flat (Lbs.)
736N
Meets/Exceeds
DIN 2093
Standards
DIN 2093
Disc Type
Disc Spring
Calculated Load @ Flat
736 N

Description

Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.205 In.,Max. Outside Dia. 0.394 In.,Thickness 0.5mm,Overall Height 0.75mm,Load @ Deflection (Lbs.) 393N,Deflection @ Load 0.19mm,Calculated Load @ Flat (Lbs.) 736N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.