Zoro Homepage

Disc Spring, SS, I.D. 0.283 In, PK10

  • Mfr # BD0140800072S

  • Zoro # G2978599


product price: $16.69
/pk 15, $1.11/ea
Sold in multiples of 12 for $200.28

Key Features

System of Measurement
Metric
Thickness
0.8 mm
Overall Height
1.1 mm
Finish
Plain
Type
Metric Disc Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0140800072S
Zoro #
G2978599
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.8 mm
Overall Height
1.1 mm
Max. Outside Dia.
0.551 in
Min. Inside Dia.
0.283 in
Compatible Rod Size
7 13/64 mm
Outside Diameter - Maximum
14 mm
Inside Diameter - Minimum
7.2 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.23 mm
Load @ Deflection (Lbs.)
823N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
1539N
Standards
DIN 2093
Calculated Load @ Flat
1,539 N
Disc Type
Disc Spring

Description

Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.283 In.,Max. Outside Dia. 0.551 In.,Thickness 0.8mm,Overall Height 1.1mm,Load @ Deflection (Lbs.) 823N,Deflection @ Load 0.23mm,Calculated Load @ Flat (Lbs.) 1539N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.