Disc Spring, SS, I.D. 0.362 In, PK10
Mfr # BD0181000092S
Zoro # G2978276
product price: $25.19
/pk 25, $1.01/eaSold in multiples of 8 for $201.52
Key Features
System of Measurement
Metric
Thickness
1 mm
Overall Height
1.4 mm
Finish
Plain
Type
Metric Disc Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD0181000092S
Zoro #
G2978276
UPC #
-
Country of Origin
China
Dimensions
Thickness
1 mm
Overall Height
1.4 mm
Max. Outside Dia.
0.709 in
Min. Inside Dia.
0.362 in
Compatible Rod Size
9 13/64 mm
Inside Diameter - Minimum
9.2 mm
Outside Diameter - Maximum
18 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.3 mm
Load @ Deflection (Lbs.)
1295N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
2422N
Standards
DIN 2093
Disc Type
Disc Spring
Calculated Load @ Flat
2,422 N
Description
Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.362 In.,Max. Outside Dia. 0.709 In.,Thickness 1mm,Overall Height 1.4mm,Load @ Deflection (Lbs.) 1295N,Deflection @ Load 0.3mm,Calculated Load @ Flat (Lbs.) 2422N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.