Disc Spring, SS, I.D. 0.402 In, PK10
Mfr # BD0201100102S
Zoro # G9715903
product price: $24.49
/pk 15, $1.63/eaSold in multiples of 8 for $195.92
Key Features
System of Measurement
Metric
Thickness
1.1 mm
Overall Height
1.5 mm
Finish
Plain
Type
Metric Disc Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD0201100102S
Zoro #
G9715903
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.1 mm
Overall Height
1.5 mm
Max. Outside Dia.
0.787 in
Min. Inside Dia.
0.402 in
Outside Diameter - Maximum
20 mm
Inside Diameter - Minimum
10.2 mm
Compatible Rod Size
10 13/64 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.34 mm
Load @ Deflection (Lbs.)
1570N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
2936N
Standards
DIN 2093
Disc Type
Disc Spring
Calculated Load @ Flat
2,936 N
Description
Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.402 In.,Max. Outside Dia. 0.787 In.,Thickness 1.1mm,Overall Height 1.55mm,Load @ Deflection (Lbs.) 1570N,Deflection @ Load 0.34mm,Calculated Load @ Flat (Lbs.) 2936N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.