Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spec Disc Spring, SS, I.D. 0.588 In, PK10 W0731009S

Disc Spring, SS, I.D. 0.588 In, PK10 (Discontinued)

  • Mfr # W0731009S
  • Zoro # G2108891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0731009S
Zoro #
G2108891
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.009"
Overall Height
0.047"
Min. Inside Dia.
0.588"
Max. Outside Dia.
0.731"

Details

Type
Wave Spring
Material
Stainless Steel
Load @ Deflection (Lbs.)
4
Deflection @ Load
0.017"
Item
Disc Spring
Finish
Plain

Description

Disc Spring, Wave Spring, Stainless Steel, Finish Plain, Min. Inside Dia. 0.588 In, Max. Outside Dia. 0.731 In, Thickness 0.009 In, Overall Height 0.047 In, Load at Deflection 4 Lbs., Deflection at Load 0.017 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.