Zoro Homepage

Disc Spring, SS, I.D. 0.642 In, PK10

  • Mfr # BD0321750163S

  • Zoro # G8137762


product price: $34.59
/pk 10, $3.46/ea
Sold in multiples of 6 for $207.54

Key Features

System of Measurement
Metric
Material
Stainless Steel
Thickness
1.75 mm
Overall Height
2.3 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0321750163S
Zoro #
G8137762
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.75 mm
Overall Height
2.3 mm
Max. Outside Dia.
1.24 in
Min. Inside Dia.
0.642 in
Compatible Rod Size
16 19/64 mm
Inside Diameter - Minimum
16.3 mm
Outside Diameter - Maximum
31.5 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.41 mm
Load @ Deflection (Lbs.)
3137N
Calculated Load @ Flat (Lbs.)
5276N
Meets/Exceeds
DIN 2093
Standards
DIN 2093
Calculated Load @ Flat
5,276 N
Disc Type
Disc Spring

Description

Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.642 In.,Max. Outside Dia. 1.240 In.,Thickness 1.75mm,Overall Height 2.3mm,Load @ Deflection (Lbs.) 3137N,Deflection @ Load 0.41mm,Calculated Load @ Flat (Lbs.) 5276N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.