Disc Spring, SS, I.D. 0.642 In, PK10
Mfr # BD0322000163S
Zoro # G7900261
product price: $32.39
/pk 10, $3.24/eaSold in multiples of 6 for $194.34
Key Features
System of Measurement
Metric
Thickness
2 mm
Overall Height
2.7 mm
Finish
Plain
Type
Metric Disc Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD0322000163S
Zoro #
G7900261
UPC #
-
Country of Origin
China
Dimensions
Thickness
2 mm
Overall Height
2.7 mm
Max. Outside Dia.
1.24 in
Min. Inside Dia.
0.642 in
Outside Diameter - Maximum
31.5 mm
Compatible Rod Size
16 19/64 mm
Inside Diameter - Minimum
16.3 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.46 mm
Load @ Deflection (Lbs.)
5948N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
10003N
Calculated Load @ Flat
10,003 N
Disc Type
Disc Spring
Standards
DIN 2093
Description
Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.642 In.,Max. Outside Dia. 1.240 In.,Thickness 2mm,Overall Height 2.75mm,Load @ Deflection (Lbs.) 5948N,Deflection @ Load 0.46mm,Calculated Load @ Flat (Lbs.) 10003N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.