Zoro Homepage
This item is Discontinued.
Spec Disc Spring, SS, I.D. 0.65 In, PK25 W0855010S

Disc Spring, SS, I.D. 0.65 In, PK25 (Discontinued)

  • Mfr # W0855010S
  • Zoro # G5240024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0855010S
Zoro #
G5240024
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.01 in
Overall Height
0.06 in
Min. Inside Dia.
0.65 in
Max. Outside Dia.
0.855 in

Details

Type
Wave Spring
Material
Stainless Steel
Load @ Deflection (Lbs.)
5.5
Item
Disc Spring
Deflection @ Load
0.03 in
Finish
Plain

Description

Disc Spring, Wave Spring, Stainless Steel, Finish Plain, Min. Inside Dia. 0.65 In, Max. Outside Dia. 0.855 In, Thickness 0.01 In, Overall Height 0.06 In, Load at Deflection 5.5 Lbs., Deflection at Load 0.03 In, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.