Disc Spring, SS, I.D. 0.803 In, PK10
Mfr # BD0401500204S
Zoro # G8469815
product price: $43.99
/pk 10, $4.40/eaSold in multiples of 5 for $219.95
Key Features
System of Measurement
Metric
Material
Stainless Steel
Thickness
1.5 mm
Overall Height
2.4 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD0401500204S
Zoro #
G8469815
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.5 mm
Overall Height
2.4 mm
Max. Outside Dia.
1.575 in
Min. Inside Dia.
0.803 in
Inside Diameter - Minimum
20.4 mm
Compatible Rod Size
20 13/32 mm
Outside Diameter - Maximum
40 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.71 mm
Load @ Deflection (Lbs.)
2195N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
3690N
Standards
DIN 2093
Disc Type
Disc Spring
Calculated Load @ Flat
3,690 N
Description
Disc Spring,Metric Disc Spring,Stainless Steel,Finish Oil,Min. Inside Dia. 0.803 In.,Max. Outside Dia. 1.575 In.,Thickness 1.5mm,Overall Height 2.45mm,Load @ Deflection (Lbs.) 2195N,Deflection @ Load 0.71mm,Calculated Load @ Flat (Lbs.) 3690N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.