Zoro Homepage

Disc Spring, SS, I.D. 0.882 In, PK10

  • Mfr # BD0452500224S

  • Zoro # G7993937


product price: $57.49
/pk 10, $5.75/ea
Sold in multiples of 4 for $229.96

Key Features

System of Measurement
Metric
Material
Stainless Steel
Thickness
2.5 mm
Overall Height
3.3 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0452500224S
Zoro #
G7993937
UPC #
-
Country of Origin
China

Dimensions

Thickness
2.5 mm
Overall Height
3.3 mm
Max. Outside Dia.
1.772 in
Min. Inside Dia.
0.882 in
Outside Diameter - Maximum
45 mm
Compatible Rod Size
22 13/32 mm
Inside Diameter - Minimum
22.4 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.6 mm
Load @ Deflection (Lbs.)
6371N
Calculated Load @ Flat (Lbs.)
10713N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat
10,713 N
Standards
DIN 2093
Disc Type
Disc Spring

Description

Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.882 In.,Max. Outside Dia. 1.772 In.,Thickness 2.5mm,Overall Height 3.3mm,Load @ Deflection (Lbs.) 6371N,Deflection @ Load 0.6mm,Calculated Load @ Flat (Lbs.) 10713N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.