Zoro Homepage

Disc Spring, SS, I.D. 1.122 In, PK10

  • Mfr # BD0563000285S

  • Zoro # G7991146


product price: $120.99
/pk 10, $12.10/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material
Stainless Steel
Thickness
3 mm
Overall Height
4 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0563000285S
Zoro #
G7991146
UPC #
-
Country of Origin
China

Dimensions

Thickness
3 mm
Overall Height
4 mm
Max. Outside Dia.
2.205 in
Min. Inside Dia.
1.122 in
Compatible Rod Size
28 1/2 mm
Outside Diameter - Maximum
56 mm
Inside Diameter - Minimum
28.5 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.79 mm
Load @ Deflection (Lbs.)
9427N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
15441N
Disc Type
Disc Spring
Standards
DIN 2093
Calculated Load @ Flat
15,441 N

Description

Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 1.122 In.,Max. Outside Dia. 2.205 In.,Thickness 3mm,Overall Height 4.05mm,Load @ Deflection (Lbs.) 9427N,Deflection @ Load 0.79mm,Calculated Load @ Flat (Lbs.) 15441N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.