Zoro Homepage
This item is Discontinued.
Spec Disc Spring, SS, I.D. 1.404 In, PK2 W1819020S

Disc Spring, SS, I.D. 1.404 In, PK2 (Discontinued)

  • Mfr # W1819020S
  • Zoro # G2977521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1819020S
Zoro #
G2977521
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.02"
Overall Height
0.125"
Min. Inside Dia.
1.404"
Max. Outside Dia.
1.819"

Details

Type
Wave Spring
Material
Stainless Steel
Load @ Deflection (Lbs.)
30.5
Finish
Plain
Deflection @ Load
0.063"
Item
Disc Spring

Description

Disc Spring, Wave Spring, Stainless Steel, Finish Plain, Min. Inside Dia. 1.404 In, Max. Outside Dia. 1.819 In, Thickness 0.02 In, Overall Height 0.125 In, Load at Deflection 30.5 Lbs., Deflection at Load 0.063 In, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.