Disc Spring, SS, PK15
Mfr # BD0201000102S
Zoro # G407867241
product price: $16.49
/pk 15, $1.10/eaSold in multiples of 12 for $197.88
Key Features
System of Measurement
Metric
Material
Stainless Steel
Thickness
1 mm
Overall Height
1.5 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD0201000102S
Zoro #
G407867241
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
1 mm
Overall Height
1.5 mm
Max. Outside Dia.
0.787 in
Min. Inside Dia.
0.4 in
For Rod Size
2.74
For Hole Size
5.17
Compatible Rod Size
10 13/64 mm
Inside Diameter - Minimum
10.2 mm
Compatible Hole Diameter
5 11/64 in
Outside Diameter - Maximum
20 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Disc Spring
Deflection @ Load
0.061 in
Load @ Deflection (Lbs.)
330.02 lb
Meets/Exceeds
AMS5528
Spring Rate (Lbs./In.)
21,493 lb/in
Calculated Load @ Flat (Lbs.)
691 lb
Spring Rate
21,493 lb/in
Standards
DIN 2093
Calculated Load @ Flat
691 lbf
Disc Type
Disc Spring
Description
Metric Belleville Washer SS,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.