Zoro Homepage

Disc Spring, Steel, I.D. 0.283 In, PK10

  • Mfr # BD014035

  • Zoro # G2978626


product price: $20.85
/pk 25, $0.83/ea
Sold in multiples of 10 for $208.50

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
0.35 mm
Overall Height
0.8 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD014035
Zoro #
G2978626
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.35 mm
Overall Height
0.8 mm
Max. Outside Dia.
0.551 in
Min. Inside Dia.
0.283 in
Outside Diameter - Maximum
14 mm
Inside Diameter - Minimum
7.2 mm
Compatible Rod Size
7 13/64 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.34 mm
Load @ Deflection (Lbs.)
138N
Calculated Load @ Flat (Lbs.)
257N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat
257 N
Disc Type
Disc Spring
Standards
C1074-1075

Description

Disc Spring,Metric Disc Spring,Carbon Steel,Finish Oil,Min. Inside Dia. 0.283 In.,Max. Outside Dia. 0.551 In.,Thickness 0.35mm,Overall Height 0.8mm,Load @ Deflection (Lbs.) 138N,Deflection @ Load 0.34mm,Calculated Load @ Flat (Lbs.) 257N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.