Disc Spring, Steel, I.D. 0.312 In, PK10
Mfr # F0595010
Zoro # G5239735
product price: $16.59
/pk 15, $1.11/eaSold in multiples of 11 for $182.49
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.01 in
Overall Height
0.09 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0595010
Zoro #
G5239735
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.01 in
Overall Height
0.09 in
Max. Outside Dia.
0.63 in
Min. Inside Dia.
0.312 in
Compatible Rod Size
5/16 in
Outside Diameter - Maximum
0.63 in
Inside Diameter - Minimum
0.31 in
Details
Item
Finger Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Finger
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
0.9
Disc Type
Finger
Standards
ASTM A684
Description
Disc Spring, Finger, Carbon Steel, Finish Plain, Min. Inside Dia. 0.312 In, Max. Outside Dia. 0.63 In, Thickness 0.01 In, Overall Height 0.09375 In, Load at Deflection 0.9 Lbs., Deflection at Load 0.032 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.