Zoro Homepage

Disc Spring, Steel, I.D. 0.323 In, PK10

  • Mfr # BD016040

  • Zoro # G2978477


product price: $21.49
/pk 25, $0.86/ea
Sold in multiples of 9 for $193.41

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
0.4 mm
Overall Height
0.9 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD016040
Zoro #
G2978477
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.4 mm
Overall Height
0.9 mm
Max. Outside Dia.
0.63 in
Min. Inside Dia.
0.323 in
Compatible Rod Size
8 13/64 mm
Inside Diameter - Minimum
8.2 mm
Outside Diameter - Maximum
16 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.37 mm
Load @ Deflection (Lbs.)
173N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
324N
Calculated Load @ Flat
324 N
Standards
C1074-1075
Disc Type
Disc Spring

Description

Disc Spring,Metric Disc Spring,Carbon Steel,Finish Oil,Min. Inside Dia. 0.323 In.,Max. Outside Dia. 0.630 In.,Thickness 0.4mm,Overall Height 0.9mm,Load @ Deflection (Lbs.) 173N,Deflection @ Load 0.37mm,Calculated Load @ Flat (Lbs.) 324N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.