Disc Spring, Steel, I.D. 0.323 In, PK10
Mfr # BD0180500082
Zoro # G2978370
product price: $17.55
/pk 25, $0.70/eaSold in multiples of 11 for $193.05
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
0.5 mm
Overall Height
1.1 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD0180500082
Zoro #
G2978370
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.5 mm
Overall Height
1.1 mm
Max. Outside Dia.
0.709 in
Min. Inside Dia.
0.323 in
Compatible Rod Size
8 13/64 mm
Inside Diameter - Minimum
8.2 mm
Outside Diameter - Maximum
18 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.45 mm
Load @ Deflection (Lbs.)
297N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
555N
Calculated Load @ Flat
555 N
Standards
C1074-1075
Disc Type
Disc Spring
Description
Disc Spring,Metric Disc Spring,Carbon Steel,Finish Oil,Min. Inside Dia. 0.323 In.,Max. Outside Dia. 0.709 In.,Thickness 0.5mm,Overall Height 1.1mm,Load @ Deflection (Lbs.) 297N,Deflection @ Load 0.45mm,Calculated Load @ Flat (Lbs.) 555N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.