Zoro Homepage

Disc Spring, Steel, I.D. 0.453 In, PK10

  • Mfr # F0846008

  • Zoro # G5263237


product price: $22.89
/pk 25, $0.92/ea
Sold in multiples of 10 for $228.90

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.008 in
Overall Height
0.13 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0846008
Zoro #
G5263237
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.008 in
Overall Height
0.13 in
Max. Outside Dia.
0.866 in
Min. Inside Dia.
0.453 in
Compatible Rod Size
29/64 in
Inside Diameter - Minimum
0.45 in
Outside Diameter - Maximum
0.87 in

Details

Item
Finger Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Finger
Deflection @ Load
0.063 in
Load @ Deflection (Lbs.)
11
Standards
ASTM A684
Disc Type
Finger

Description

Disc Spring, Finger, Carbon Steel, Finish Plain, Min. Inside Dia. 0.453 In, Max. Outside Dia. 0.866 In, Thickness 0.008 In, Overall Height 0.125 In, Load at Deflection 11 Lbs., Deflection at Load 0.063 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.