Disc Spring, Steel, I.D. 0.48 In, PK10
Mfr # BD025100
Zoro # G2978057
product price: $15.59
/pk 15, $1.04/eaSold in multiples of 12 for $187.08
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
1 mm
Overall Height
1.8 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD025100
Zoro #
G2978057
UPC #
-
Country of Origin
China
Dimensions
Thickness
1 mm
Overall Height
1.8 mm
Max. Outside Dia.
0.984 in
Min. Inside Dia.
0.48 in
Compatible Rod Size
12 13/64 mm
Outside Diameter - Maximum
25 mm
Inside Diameter - Minimum
12.2 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.6 mm
Load @ Deflection (Lbs.)
1520N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
2843N
Disc Type
Disc Spring
Calculated Load @ Flat
2,843 N
Standards
C1074-1075
Description
Disc Spring,Metric Disc Spring,Carbon Steel,Finish Oil,Min. Inside Dia. 0.48 In.,Max. Outside Dia. 0.984 In.,Thickness 1mm,Overall Height 1.8mm,Load @ Deflection (Lbs.) 1520N,Deflection @ Load 0.6mm,Calculated Load @ Flat (Lbs.) 2843N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.