Zoro Homepage

Disc Spring, Steel, I.D. 0.48 In, PK10

  • Mfr # BD0341000122

  • Zoro # G1979166


product price: $17.45
/pk 15, $1.16/ea
Sold in multiples of 11 for $191.95

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
1 mm
Overall Height
2.2 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0341000122
Zoro #
G1979166
UPC #
-
Country of Origin
China

Dimensions

Thickness
1 mm
Overall Height
2.2 mm
Max. Outside Dia.
1.339 in
Min. Inside Dia.
0.48 in
Inside Diameter - Minimum
12.2 mm
Outside Diameter - Maximum
34 mm
Compatible Rod Size
12 13/64 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.94 mm
Load @ Deflection (Lbs.)
1312N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
2453N
Calculated Load @ Flat
2,453 N
Disc Type
Disc Spring
Standards
C1074-1075

Description

Disc Spring,Metric Disc Spring,Carbon Steel,Finish Oil,Min. Inside Dia. 0.48 In.,Max. Outside Dia. 1.339 In.,Thickness 1mm,Overall Height 2.25mm,Load @ Deflection (Lbs.) 1312N,Deflection @ Load 0.94mm,Calculated Load @ Flat (Lbs.) 2453N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.