Zoro Homepage

Disc Spring, Steel, I.D. 1 In, PK10

  • Mfr # F1555018

  • Zoro # G5239762


product price: $24.19
/pk 25, $0.97/ea
Sold in multiples of 8 for $193.52

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.018 in
Overall Height
0.13 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1555018
Zoro #
G5239762
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.018 in
Overall Height
0.13 in
Max. Outside Dia.
1.575 in
Min. Inside Dia.
1 in
Compatible Rod Size
1 in
Inside Diameter - Minimum
1 in
Outside Diameter - Maximum
1.58 in

Details

Item
Finger Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Finger
Deflection @ Load
0.063 in
Load @ Deflection (Lbs.)
35
Disc Type
Finger
Standards
ASTM A684

Description

Disc Spring, Finger, Carbon Steel, Finish Plain, Min. Inside Dia. 1 In, Max. Outside Dia. 1.575 In, Thickness 0.018 In, Overall Height 0.125 In, Load at Deflection 35 Lbs., Deflection at Load 0.063 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.