Disc Spring, Wave Spring, PK10
Mfr # WWMO018503290S
Zoro # G3334018
product price: $22.39
/pk 10, $2.24/eaSold in multiples of 9 for $201.51
Key Features
System of Measurement
Metric
Thickness
0.46 mm
Overall Height
3.8 mm
Finish
Plain
Type
Wave Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWMO018503290S
Zoro #
G3334018
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.46 mm
Overall Height
3.8 mm
Max. Outside Dia.
47 mm
Min. Inside Dia.
0.135 in
Outside Diameter - Maximum
47 mm
Inside Diameter - Minimum
38.7 mm
Details
Item
Wave Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Wave Spring
Meets/Exceeds
17-7 PH Condition C, CH-900 AMS-5529
Standards
AMS 5529
Disc Type
Wave
Description
Disc Spring,Wave Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.135 In.,Max. Outside Dia. 47.0mm,Thickness 0.46mm,Overall Height 3.8mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.