Disc Spring, Wave Spring, PK10
Mfr # WWMO020503424
Zoro # G3334200
product price: $20.29
/pk 15, $1.35/eaSold in multiples of 10 for $202.90
Key Features
System of Measurement
Metric
Thickness
0.61 mm
Overall Height
3.6 mm
Finish
Plain
Type
Wave Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWMO020503424
Zoro #
G3334200
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.61 mm
Overall Height
3.6 mm
Max. Outside Dia.
52 mm
Min. Inside Dia.
0.135 in
Inside Diameter - Minimum
43.1 mm
Outside Diameter - Maximum
52 mm
Details
Item
Wave Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Plain
Type
Wave Spring
Meets/Exceeds
SUS631, SWRH72A
Disc Type
Wave
Standards
JIS G3506
Description
Disc Spring,Wave Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.135 In.,Max. Outside Dia. 52.0mm,Thickness 0.61mm,Overall Height 3.6mm,For Hole Size 0.1875,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds SWRH72A, SUS631,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.