Zoro Homepage

Disc Spring, Wave Spring, PK10

  • Mfr # WWMO027604913S

  • Zoro # G3334228


product price: $40.69
/pk 10, $4.07/ea
Sold in multiples of 5 for $203.45

Key Features

System of Measurement
Metric
Thickness
0.76 mm
Overall Height
4.3 mm
Finish
Plain
Type
Wave Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWMO027604913S
Zoro #
G3334228
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.76 mm
Overall Height
4.3 mm
Max. Outside Dia.
70 mm
Min. Inside Dia.
0.135 in
Inside Diameter - Minimum
59.2 mm
Outside Diameter - Maximum
70 mm

Details

Item
Wave Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Wave Spring
Meets/Exceeds
17-7 PH Condition C, CH-900 AMS-5529
Disc Type
Wave
Standards
AMS 5529

Description

Disc Spring,Wave Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.135 In.,Max. Outside Dia. 70.0mm,Thickness 0.76mm,Overall Height 4.3mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.