Disc Spring, Wave Spring, PK10
Mfr # WWMO033505314
Zoro # G3334252
product price: $32.69
/pk 10, $3.27/eaSold in multiples of 6 for $196.14
Key Features
System of Measurement
Metric
Thickness
0.76 mm
Overall Height
5.6 mm
Finish
Plain
Type
Wave Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWMO033505314
Zoro #
G3334252
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.76 mm
Overall Height
5.6 mm
Max. Outside Dia.
85 mm
Min. Inside Dia.
0.135 in
Inside Diameter - Minimum
71.4 mm
Outside Diameter - Maximum
85 mm
Details
Item
Wave Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Plain
Type
Wave Spring
Meets/Exceeds
SUS631, SWRH72A
Standards
JIS G3506
Disc Type
Wave
Description
Disc Spring,Wave Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.135 In.,Max. Outside Dia. 85.0mm,Thickness 0.76mm,Overall Height 5.6mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds SWRH72A, SUS631,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.