Zoro Homepage

Disc Spring, Wave Spring, PK10

  • Mfr # WWMO037407625

  • Zoro # G3333990


product price: $42.49
/pk 10, $4.25/ea
Sold in multiples of 5 for $212.45

Key Features

System of Measurement
Metric
Thickness
0.76 mm
Overall Height
7.4 mm
Finish
Plain
Type
Wave Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWMO037407625
Zoro #
G3333990
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.76 mm
Overall Height
7.4 mm
Max. Outside Dia.
95 mm
Min. Inside Dia.
0.135 in
Outside Diameter - Maximum
95 mm
Inside Diameter - Minimum
81.4 mm

Details

Item
Wave Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Plain
Type
Wave Spring
Meets/Exceeds
SUS631, SWRH72A
Disc Type
Wave
Standards
JIS G3506

Description

Disc Spring,Wave Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.135 In.,Max. Outside Dia. 95.0mm,Thickness 0.76mm,Overall Height 7.4mm,For Hole Size 0.1875,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds SWRH72A, SUS631,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.