Disc Spring, Wave Spring, PK10
Mfr # WWO006200010S
Zoro # G3334919
product price: $24.59
/pk 25, $0.98/eaSold in multiples of 8 for $196.72
Key Features
System of Measurement
Metric
Thickness
0.3 mm
Overall Height
2.4 mm
Finish
Plain
Type
Wave Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWO006200010S
Zoro #
G3334919
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.3 mm
Overall Height
2.4 mm
Max. Outside Dia.
0.6 mm
Min. Inside Dia.
0.48 in
Outside Diameter - Maximum
15.9 mm
Inside Diameter - Minimum
12.2 mm
Details
Item
Wave Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Wave Spring
Deflection @ Load
0.045 in
Load @ Deflection (Lbs.)
10 lbs
Meets/Exceeds
17-7 PH Condition C, CH-900 AMS-5529
Standards
AMS 5529
Disc Type
Wave
Description
Disc Spring,Wave Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.5mm,Max. Outside Dia. 0.6mm,Thickness 0.01mm,Overall Height 0.1mm,For Hole Size 0.1875,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.