Shop ZORO SELECT

Extension Spring, 2-1/4in.L, PK10

  • Mfr # 80345SCS
  • Zoro # G0493319

product price: 
$
8.99
/ea
Sold in multiples of 8 for $71.92

Key Features

Material
316 Stainless Steel
Overall Length
2 1/4 in
Outside Dia.
0.24 in
Wire Dia.
0.037 in
Spring Rate (Lbs./In.)
5.4 lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80345SCS
Zoro #
G0493319
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.24 in
Wire Dia.
0.037 in
Extended Length
2 61/64 in
Outside Diameter
0.24 in
Free Length
2 1/4 in
Wire Diameter
0.037 in

Details

Material
316 Stainless Steel
Spring Rate (Lbs./In.)
5.4 lb/in
Initial Tension (Lbs.)
0.67 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM A313 pr AMS 5688
Item
Extension Spring
Finish
Passivated
Hook Configuration
No Hook
Initial Tension
0.67 lbf
Product Type
Extension Spring
Standards
ASTM A313
System of Measurement
Inch
Spring Rate
5.41 lb/in
Shell Material
316 Stainless Steel

Description

Extension Spring, Stainless Steel, End Type Full Twist Loop, Overall Length 2-1/4 In., Outside Dia. 0.240 In., Wire Dia. 0.037 In., Initial Tension (Lbs.) 0.67, Spring Rate (Lbs./In.) 5.4, Meets/Exceeds ASTM A313 pr AMS 5688,Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.