Shop SPEC

Extension Spring, 302 SS, PK2

  • Mfr # E05000752750S

  • Zoro # G201795924


product price:  $15.25
/pk 2, $7.63/ea
Sold in multiples of 13 for $198.25

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.5 in
Wire Dia.
0.075 in
Spring Rate (Lbs./In.)
19.33 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E05000752750S
Zoro #
G201795924
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.5 in
Wire Dia.
0.075 in
Outside Diameter
0.5 in
Extended Length
3 61/64 in
Wire Diameter
0.075 in
Free Length
2 3/4 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
19.33 lb/in
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
25.42 lb
Item
Extension Spring
End Type
Full Twist Loop
Deflection @ Load
1.2 in
Finish
Passivated
Initial Tension (Lbs.)
2.29 lb
Standards
AMS 5688, ASTM A313
Hook Configuration
No Hook
Spring Rate
19.33 lb/in
Initial Tension
2.29 lbf
System of Measurement
Inch
Product Type
Extension Spring

Description

Extension Spring,Package Quantity2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.