This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E06500692500S
- Zoro #
- G501796591
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 1/2 in
- Outside Dia.
- 0.65 in
- Wire Dia.
- 0.069 in
- Extended Length
- 4 35/64 in
- Wire Diameter
- 0.069 in
- Free Length
- 2 1/2 in
- Outside Diameter
- 0.65 in
Details
- Type
- High Precision
- Material
- 302 Stainless Steel
- Spring Rate (Lbs./In.)
- 7.33 lb/in
- Item
- Extension Spring
- Finish
- Passivated
- Load (Lbs.)
- 16.49 lb
- Deflection @ Load
- 2.05 in
- Initial Tension (Lbs.)
- 1.58 lb
- End Type
- Full Twist Loop
- Meets/Exceeds
- ASTM-A313 and AMS-5688
- Hook Configuration
- No Hook
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Standards
- AMS 5688, ASTM A313
- Spring Rate
- 7.33 lb/in
- Initial Tension
- 1.58 lbf
- Shell Material
- 302 Stainless Steel
Description
Extension Spring,Package Quantity2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.