This item is Discontinued.

Spec Extension Spring, 302 SS, PK2 T42820

This item is Discontinued.

Spec

Extension Spring, 302 SS, PK2 (Discontinued)

Mfr # T42820
Zoro # G901797914
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T42820
Zoro #
G901797914
UPC #
-
Country of Origin
China
Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
8.33 N/mm
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Finish
Plain
Deflection @ Load
32.7 mm
Load (Lbs.)
72.29 lb
Item
Extension Spring
Initial Tension (Lbs.)
11.05 lb
End Type
Full Twist Loop
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Initial Tension
11.05 lbf
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Metric
Spring Rate
8.33 N/mm
Shell Material
302 Stainless Steel
Traction Material
302 Stainless Steel

Dimensions

Overall Length
79.4 mm
Outside Dia.
22 mm
Wire Dia.
3.2 mm
Outside Diameter
22 mm
Extended Length
112.1 mm
Wire Diameter
3.2 mm
Free Length
79.4 mm

Description

Metric Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.