This item is Discontinued.

Spec Extension Spring, 302 SS, PK2 T42850

This item is Discontinued.

Spec

Extension Spring, 302 SS, PK2 (Discontinued)

Mfr # T42850
Zoro # G201798048
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T42850
Zoro #
G201798048
UPC #
-
Country of Origin
China
Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2.52 N/mm
Deflection @ Load
68.4 mm
Load (Lbs.)
45.51 lb
Initial Tension (Lbs.)
6.82 lb
Item
Extension Spring
End Type
Full Twist Loop
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Finish
Plain
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Initial Tension
6.82 lbf
Spring Rate
2.52 N/mm
System of Measurement
Metric
Hook Configuration
No Hook
Product Type
Extension Spring
Shell Material
302 Stainless Steel
Traction Material
302 Stainless Steel

Dimensions

Overall Length
82.6 mm
Outside Dia.
36 mm
Wire Dia.
3.2 mm
Outside Diameter
36 mm
Extended Length
151 mm
Free Length
82.6 mm
Wire Diameter
3.2 mm

Description

Metric Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.