This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T42860
- Zoro #
- G601798013
- UPC #
- -
- Country of Origin
- China
- Type
- High Precision
- Material
- 302 Stainless Steel
- Spring Rate (Lbs./In.)
- 1.57 N/mm
- Initial Tension (Lbs.)
- 6.93 lb
- Finish
- Plain
- Item
- Extension Spring
- Deflection @ Load
- 109 mm
- Meets/Exceeds
- DIN-17224; JIS-G4314; AMS-5688
- Load (Lbs.)
- 45.51 lb
- End Type
- Full Twist Loop
- Initial Tension
- 6.93 lbf
- Standards
- ASTM A313, EN 10270-3, JIS G4314 SUS 302
- Product Type
- Extension Spring
- Spring Rate
- 1.57 N/mm
- Hook Configuration
- No Hook
- System of Measurement
- Metric
- Shell Material
- 302 Stainless Steel
- Traction Material
- 302 Stainless Steel
Dimensions
- Overall Length
- 102 mm
- Outside Dia.
- 36 mm
- Wire Dia.
- 3.2 mm
- Free Length
- 102 mm
- Outside Diameter
- 36 mm
- Extended Length
- 211 mm
- Wire Diameter
- 3.2 mm
Description
Metric Extension Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.