This item is Discontinued.

Spec Extension Spring, 302 SS, PK2 T42930

This item is Discontinued.

Spec

Extension Spring, 302 SS, PK2 (Discontinued)

Mfr # T42930
Zoro # G001797715
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T42930
Zoro #
G001797715
UPC #
-
Country of Origin
China
Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
14.58 N/mm
Load (Lbs.)
88.58 lb
Item
Extension Spring
Initial Tension (Lbs.)
13.2 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
End Type
Full Twist Loop
Deflection @ Load
23 mm
Finish
Plain
Initial Tension
13.2 lbf
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Product Type
Extension Spring
Spring Rate
14.58 N/mm
System of Measurement
Metric
Hook Configuration
No Hook
Shell Material
302 Stainless Steel
Traction Material
302 Stainless Steel

Dimensions

Overall Length
68.1 mm
Outside Dia.
25 mm
Wire Dia.
3.6 mm
Wire Diameter
3.6 mm
Free Length
68.1 mm
Outside Diameter
25 mm
Extended Length
91.1 mm

Description

Metric Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.