This item is Discontinued.

Spec Extension Spring, 302 SS, PK2 T43060

This item is Discontinued.

Spec

Extension Spring, 302 SS, PK2 (Discontinued)

Mfr # T43060
Zoro # G101797998
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T43060
Zoro #
G101797998
UPC #
-
Country of Origin
China
Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
9.83 N/mm
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
End Type
Full Twist Loop
Deflection @ Load
40.7 mm
Finish
Plain
Item
Extension Spring
Load (Lbs.)
105.62 lb
Initial Tension (Lbs.)
15.68 lb
Spring Rate
9.83 N/mm
Hook Configuration
No Hook
System of Measurement
Metric
Product Type
Extension Spring
Initial Tension
15.68 lbf
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Shell Material
302 Stainless Steel
Traction Material
302 Stainless Steel

Dimensions

Overall Length
100 mm
Outside Dia.
28 mm
Wire Dia.
4 mm
Free Length
100 mm
Outside Diameter
28 mm
Wire Diameter
4 mm
Extended Length
140.7 mm

Description

Metric Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.