This item is Discontinued.

Spec Extension Spring, 302 SS T42640

This item is Discontinued.

Spec

Extension Spring, 302 SS (Discontinued)

Mfr # T42640
Zoro # G401798039
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T42640
Zoro #
G401798039
UPC #
-
Country of Origin
China
Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.5 N/mm
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Initial Tension (Lbs.)
4.46 lb
Deflection @ Load
222 mm
Load (Lbs.)
29.4 lb
End Type
Full Twist Loop
Finish
Plain
Item
Extension Spring
System of Measurement
Metric
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Initial Tension
4.46 lbf
Spring Rate
0.5 N/mm
Product Type
Extension Spring
Hook Configuration
No Hook
Shell Material
302 Stainless Steel
Traction Material
302 Stainless Steel

Dimensions

Overall Length
139 mm
Outside Dia.
28 mm
Wire Dia.
2.5 mm
Wire Diameter
2.5 mm
Extended Length
361 mm
Outside Diameter
28 mm
Free Length
139 mm

Description

Metric Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.