This item is Discontinued.

Spec Extension Spring, 302 SS T43090

This item is Discontinued.

Spec

Extension Spring, 302 SS (Discontinued)

Mfr # T43090
Zoro # G301797903
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T43090
Zoro #
G301797903
UPC #
-
Country of Origin
China
Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
3.15 N/mm
Deflection @ Load
81.2 mm
End Type
Full Twist Loop
Finish
Plain
Item
Extension Spring
Initial Tension (Lbs.)
10.13 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Load (Lbs.)
67.6 lb
Product Type
Extension Spring
Initial Tension
10.13 lbf
System of Measurement
Metric
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook
Spring Rate
3.15 N/mm
Shell Material
302 Stainless Steel
Traction Material
302 Stainless Steel

Dimensions

Overall Length
103 mm
Outside Dia.
45 mm
Wire Dia.
4 mm
Extended Length
184.2 mm
Wire Diameter
4 mm
Outside Diameter
45 mm
Free Length
103 mm

Description

Metric Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.