Shop ZORO SELECT
See all product information
Create Account
Extension Spring, 4in.L, 0.125in.dia., PK10
- Mfr # 80922CS
- Zoro # G0493355
product price:Â
$
15.39
/ea
Sold in multiples of 4 for
$61.56
Key Features
Material
Music Wire
Overall Length
4 in
Outside Dia.
0.75 in
Wire Dia.
0.125 in
Spring Rate (Lbs./In.)
65.3 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80922CS
- Zoro #
- G0493355
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Outside Dia.
- 0.75 in
- Wire Dia.
- 0.125 in
- Extended Length
- 5 7/32 in
- Free Length
- 4 in
- Wire Diameter
- 0.125 in
- Outside Diameter
- 0.75 in
Details
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 65.3 lb/in
- Load (Lbs.)
- 87.9 lb
- End Type
- Full Twist Loop
- Item
- Extension Spring
- Meets/Exceeds
- ASTM A228 and AMS 5112
- Initial Tension (Lbs.)
- 7.91 lb
- Finish
- Oil
- Hook Configuration
- No Hook
- Spring Rate
- 65.3 lb/in
- Product Type
- Extension Spring
- Standards
- AMS 5112, ASTM A228
- System of Measurement
- Inch
- Initial Tension
- 7.91 lbf
- Shell Material
- Music Wire
Description
Extension Spring, Music Wire, End Type Full Twist Loop, Overall Length 4 In., Outside Dia. 0.750 In., Wire Dia. 0.125 In., Load (Lbs.) 87.9, Initial Tension (Lbs.) 7.91, Spring Rate (Lbs./In.) 65.3, Meets/Exceeds ASTM A228 and AMS 5112
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.