This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK2 T32120

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK2 (Discontinued)

Mfr # T32120
Zoro # G501797420
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T32120
Zoro #
G501797420
UPC #
-
Country of Origin
China
Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.82 N/mm
Item
Extension Spring
Load (Lbs.)
16.64 lb
Initial Tension (Lbs.)
2.6 lb
Deflection @ Load
34.3 mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Finish
Oil
End Type
Full Twist Loop
Spring Rate
1.82 N/mm
Product Type
Extension Spring
Hook Configuration
No Hook
System of Measurement
Metric
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Initial Tension
2.6 lbf
Shell Material
Music Wire

Dimensions

Overall Length
39.7 mm
Outside Dia.
17 mm
Wire Dia.
1.6 mm
Outside Diameter
17 mm
Extended Length
74 mm
Free Length
39.7 mm
Wire Diameter
1.6 mm

Description

Metric Extension Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.