This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK2 T32910

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK2 (Discontinued)

Mfr # T32910
Zoro # G001797135
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T32910
Zoro #
G001797135
UPC #
-
Country of Origin
China
Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
35.8 N/mm
Load (Lbs.)
141.63 lb
Deflection @ Load
15 mm
Item
Extension Spring
Finish
Oil
End Type
Full Twist Loop
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Initial Tension (Lbs.)
20.91 lb
Hook Configuration
No Hook
System of Measurement
Metric
Initial Tension
20.91 lbf
Spring Rate
35.8 N/mm
Product Type
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Shell Material
Music Wire
Traction Material
Music Wire

Dimensions

Overall Length
78.5 mm
Outside Dia.
18 mm
Wire Dia.
3.6 mm
Outside Diameter
18 mm
Free Length
78.5 mm
Wire Diameter
3.6 mm
Extended Length
93.5 mm

Description

Metric Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.