This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK2 T33210

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK2 (Discontinued)

Mfr # T33210
Zoro # G101798032
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T33210
Zoro #
G101798032
UPC #
-
Country of Origin
China
Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
4.43 N/mm
Deflection @ Load
86.4 mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Item
Extension Spring
End Type
Full Twist Loop
Load (Lbs.)
101.39 lb
Initial Tension (Lbs.)
15.35 lb
Finish
Oil
Initial Tension
15.35 lbf
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
4.43 N/mm
System of Measurement
Metric
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Shell Material
Music Wire

Dimensions

Overall Length
115 mm
Outside Dia.
50 mm
Wire Dia.
4.5 mm
Outside Diameter
50 mm
Wire Diameter
4.5 mm
Free Length
115 mm
Extended Length
201.4 mm

Description

Metric Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.