Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel, PK2
- Mfr # T32840
- Zoro # G201797812
product price:Â
$
22.19
/pk of 2, $11.10/ea
Sold in multiples of 9Â pks for
$199.71
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
High Precision
Material
Music Wire
Outside Dia.
22 mm
Wire Dia.
3.2 mm
Spring Rate (Lbs./In.)
4.02 N/mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T32840
- Zoro #
- G201797812
- UPC #
- -
- Country of Origin
- China
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 4.02 N/mm
- Initial Tension (Lbs.)
- 12.85 lb
- End Type
- Full Twist Loop
- Finish
- Oil
- Deflection @ Load
- 81.8 mm
- Load (Lbs.)
- 86.78 lb
- Item
- Extension Spring
- Meets/Exceeds
- DIN-17223; JIS-G4314; AMS-5112
- Product Type
- Extension Spring
- Spring Rate
- 4.02 N/mm
- Standards
- ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
- Hook Configuration
- No Hook
- Initial Tension
- 12.85 lbf
- System of Measurement
- Metric
- Shell Material
- Music Wire
- Traction Material
- Music Wire
Dimensions
- Overall Length
- 156 mm
- Outside Dia.
- 22 mm
- Wire Dia.
- 3.2 mm
- Free Length
- 156 mm
- Extended Length
- 237.8 mm
- Wire Diameter
- 3.2 mm
- Outside Diameter
- 22 mm
Description
Metric Extension Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.