This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK2 E10001158000M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK2 (Discontinued)

Mfr # E10001158000M
Zoro # G001915447
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E10001158000M
Zoro #
G001915447
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Outside Dia.
1 in
Wire Dia.
0.115 in
Free Length
8 in
Outside Diameter
1 in
Extended Length
15 11/32 in
Wire Diameter
0.115 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
6.7 lb/in
Load (Lbs.)
54.3 lb
Finish
Oil
End Type
Full Twist Loop
Deflection @ Load
7.35 in
Item
Extension Spring
Initial Tension (Lbs.)
4.9 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Standards
AMS 5112, ASTM A228
Initial Tension
4.9 lbf
Hook Configuration
No Hook
Spring Rate
6.7 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Shell Material
Music Wire

Description

Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.