Shop ZORO SELECT
See all product information
Create Account
Extension Spring, Carbon Steel
- Mfr # 81013CS
- Zoro # G101915477
product price:Â
$
19.99
/ea
Sold in multiples of 3 for
$59.97
Key Features
Type
High Precision
Material
Music Wire
Overall Length
9 in
Outside Dia.
1 in
Wire Dia.
0.115 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81013CS
- Zoro #
- G101915477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 in
- Outside Dia.
- 1 in
- Wire Dia.
- 0.115 in
- Extended Length
- 17 33/64 in
- Free Length
- 9 in
- Outside Diameter
- 1 in
- Wire Diameter
- 0.115 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 5.8 lb/in
- Finish
- Oil
- End Type
- Full Twist Loop
- Deflection @ Load
- 8.51 in
- Load (Lbs.)
- 54.3 lb
- Item
- Extension Spring
- Initial Tension (Lbs.)
- 4.9 lb
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Spring Rate
- 5.8 lb/in
- Initial Tension
- 4.9 lbf
- Hook Configuration
- No Hook
- Standards
- AMS 5112, ASTM A228
- Shell Material
- Music Wire
Description
Extension Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.