This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK2 E10001256000M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK2 (Discontinued)

Mfr # E10001256000M
Zoro # G601915472
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E10001256000M
Zoro #
G601915472
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
1 in
Wire Dia.
0.125 in
Free Length
6 in
Outside Diameter
1 in
Wire Diameter
0.125 in
Extended Length
10 1/64 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
15.4 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
4.01 in
Initial Tension (Lbs.)
6.11 lb
Load (Lbs.)
67.87 lb
Item
Extension Spring
Finish
Oil
End Type
Full Twist Loop
System of Measurement
Inch
Spring Rate
15.4 lb/in
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
Initial Tension
6.11 lbf
Shell Material
Music Wire

Description

Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.