Extension Spring, Carbon Steel, PK2

  • Mfr # E10001355500M
  • Zoro # G701915594
product price: 
$
26.79
/pk of 2, $13.40/ea
Sold in multiples of 9 pks for $241.11
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1 in
Wire Dia.
0.135 in
Spring Rate (Lbs./In.)
26.3 lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E10001355500M
Zoro #
G701915594
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Outside Dia.
1 in
Wire Dia.
0.135 in
Extended Length
8 13/32 in
Wire Diameter
0.135 in
Free Length
5 1/2 in
Outside Diameter
1 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
26.3 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
Deflection @ Load
2.9 in
Item
Extension Spring
Load (Lbs.)
83.98 lb
End Type
Full Twist Loop
Initial Tension (Lbs.)
7.56 lb
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
Initial Tension
7.56 lbf
Hook Configuration
No Hook
Spring Rate
26.3 lb/in
System of Measurement
Inch
Shell Material
Music Wire

Description

Extension Spring

Ratings & reviews