This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK2 E10001358000M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK2 (Discontinued)

Mfr # E10001358000M
Zoro # G301915543
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E10001358000M
Zoro #
G301915543
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Outside Dia.
1 in
Wire Dia.
0.135 in
Free Length
8 in
Wire Diameter
0.135 in
Outside Diameter
1 in
Extended Length
12 13/16 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
15.9 lb/in
Load (Lbs.)
83.98 lb
Initial Tension (Lbs.)
7.56 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Item
Extension Spring
End Type
Full Twist Loop
Deflection @ Load
4.82 in
Finish
Oil
Spring Rate
15.9 lb/in
Standards
AMS 5112, ASTM A228
Initial Tension
7.56 lbf
System of Measurement
Inch
Product Type
Extension Spring
Hook Configuration
No Hook
Shell Material
Music Wire

Description

Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.