This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK2 E12501357500M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK2 (Discontinued)

Mfr # E12501357500M
Zoro # G301916564
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E12501357500M
Zoro #
G301916564
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Outside Dia.
1.25 in
Wire Dia.
0.135 in
Free Length
7 1/2 in
Wire Diameter
0.135 in
Extended Length
14 1/2 in
Outside Diameter
1.25 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
8.9 lb/in
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
68.62 lb
Initial Tension (Lbs.)
6.18 lb
Item
Extension Spring
End Type
Full Twist Loop
Deflection @ Load
7 in
System of Measurement
Inch
Spring Rate
8.9 lb/in
Standards
AMS 5112, ASTM A228
Initial Tension
6.18 lbf
Hook Configuration
No Hook
Product Type
Extension Spring
Shell Material
Music Wire

Description

Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.